044 UNIV I/O 30DP SLOT LTCH

  • Mfr # 2-111506-5

  • Zoro # G501042124


product price:  $14.35
/ea
Sold in multiples of 15 for $215.25

Key Features

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-111506-5
Zoro #
G501042124
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
27.81 mm
Length
80.67 mm
Max. Insulation Dia.
0.0381 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Wire Type
Solid or Stranded
Terminal Type
Insulation Displacement Crimp
Features
With Ejection Latches; Panel Mount Feature; Shrouded
Material
Thermoplastic
Connector Type
Plug
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Current Rating
1 A
Number of Contacts
44
Flammability Rating
UL 94 V-0
Contact Finish
Matte
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.