
048 EURO TYPE C PIN ST ASSY
Mfr # 650478-5
Zoro # G600954625
product price: $5.65
/eaSold in multiples of 12 for $67.80
Key Features
Type
Plug
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650478-5
Zoro #
G600954625
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Type
Plug
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connector Type
Plug
Hole Center to Center
2.54 mm
Connection Material
Brass
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
1.5 A
Number of Contacts
48
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.