Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P CMNL PLUG HSG P/M D/L NATL

  • Mfr # 1-480727-0

  • Zoro # G100955481


product price: $0.67
/ea
Sold in multiples of 3000 for $2,010.00

Key Features

Color
Natural
For Use With
Pin (Cap) Housing
Number of Rows
1
Material
Nylon
Standards
UL E28476; CSA Certified; UL Certified and Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480727-0
Zoro #
G100955481
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
For Use With
Pin (Cap) Housing
Number of Rows
1
Material
Nylon
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Features
Circuit Identification Feature; Panel Mount Feature
Application
Power, Signal
Terminal Type
Crimp
Number of Contacts
4
Hole Center to Center
5.08 mm
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.