Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P DUAC PLUG HSG 94V-0 PAN MT

  • Mfr # 794598-4

  • Zoro # G700957434


product price: $0.53
/ea
Sold in multiples of 300 for $159.00

Key Features

Color
White
Height
0.461 in
For Use With
Printed Circuit Board
Number of Rows
2
Length
9.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794598-4
Zoro #
G700957434
UPC #
-
Country of Origin
China

Dimensions

Height
0.461 in
Length
9.6 mm
Width
0.94 in

Details

Item
Connector
Color
White
For Use With
Printed Circuit Board
Number of Rows
2
Material
Nylon
Standards
UL E28476
Max. Voltage
600V AC
Hole Center to Center
4.2 mm
Connector Type
Plug
Contact Type
Pin
Max. Temp.
105°C
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.