04P MTA100 CONN ASSY WHT LF

  • Mfr # 3-641191-4

  • Zoro # G100928300


product price:  $1.65
/ea
Sold in multiples of 51 for $84.15

Key Features

Insulation Color
White
Terminal Type
Closed End Receptacle
Wire Type
Stranded, Discrete Wire
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-641191-4
Zoro #
G100928300
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in

Details

Item
Connector
Insulation Color
White
Terminal Type
Closed End Receptacle
Wire Type
Stranded, Discrete Wire
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Wire Range
0.2 mm²
Connection Material
Copper Alloy
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Terminal Orientation
90 °
Insulation Dia
0.06 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.