Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P UMNL HDR ASSY PC

  • Mfr # 350761-4

  • Zoro # G800939620


product price: $0.84
/ea
Sold in multiples of 200 for $168.00

Key Features

Type
Socket
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350761-4
Zoro #
G800939620
UPC #
-
Country of Origin
China

Dimensions

Width
13.97 mm
Height
26.67 mm
Max. Insulation Dia.
5.08 mm
Length
7.62 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Type
Socket
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
15 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
6.35 mm
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Features
Shrouded
Material
Nylon
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Current Rating
15 A
Number of Contacts
4
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Terminal Finish
Pre-Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.