Shop TE CONNECTIVITY
See all product information
05 MODII HORZ SR CE 100CL
Mfr # 535676-4
Zoro # G100966678
product price:Â $0.88
/ea
Sold in multiples of 100 for $88.00
Key Features
Type
Receptacle
Insulation Material
Glass-Filled Polyester
Application
High Temperature
Current
2 A
Series
AMPMODU, MOD II
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
535676-4
Zoro #
G100966678
UPC #
-
Country of Origin
China
Dimensions
Height
0.136 in
Contact Plating Thickness
30 µin
Details
Item
Connector
Type
Receptacle
Insulation Material
Glass-Filled Polyester
Application
High Temperature
Current
2 A
Series
AMPMODU, MOD II
Standards
CSA LR7189, UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Type
Socket
Current Rating
2 A
Contact Finish
Gold Plated; Tin-Lead over Nickel
Number of Rows
1
Number of Contacts
5
Flammability Rating
UL 94 V-0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.