
050 ASSY SYS 50 PADDLEBOARD
Mfr # 1-111595-1
Zoro # G101040636
product price: $9.15
/ea
Sold in multiples of 20 for $183.00
Key Features
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Height
8.64 mm
Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-111595-1
Zoro #
G101040636
UPC #
-
Country of Origin
China
Dimensions
Height
8.64 mm
Length
1.436 in
Contact Plating Thickness
2.54 to 5.08 µm
Details
Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Material
Liquid Crystal Polymer
Features
With Board Standoff, Daisy Chain and Ejection Latches; Shrouded
Color
Black
Current Rating
0.5 A
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connection Material
Copper Alloy
Number of Contacts
50
Number of Rows
4
Hole Center to Center
1.27 mm; 0.64 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.