Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 0.4 mm², Bare Insulated, Crimp Termination Only

  • Mfr # 60983-1

  • Zoro # G200952588


product price: $0.31
/ea
Sold in multiples of 350 for $108.50

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
0.4 mm²
Minimum Wire Size
0.12 mm²
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60983-1
Zoro #
G200952588
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.4 mm²
Minimum Wire Size
0.12 mm²

Details

Item
Pin Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Application
Wire/Cable
Contact Plating Material
Gold
Insulation Dia
0.035 to 0.065 in
Mounting Type
Stud Mount
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.