Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.058 DIA RECEPTACLE LP 20-24

  • Mfr # 60789-2

  • Zoro # G000946800


product price: $0.34
/ea
Sold in multiples of 261 for $88.74

Key Features

Terminal Type
Receptacle
Connection Type
Crimp
Features
Open Barrel, Wire Insulation Support
Application
Wire/Cable
Insulation Dia
0.045 to 0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60789-2
Zoro #
G000946800
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 AWG to 24 AWG

Details

Terminal Type
Receptacle
Connection Type
Crimp
Features
Open Barrel, Wire Insulation Support
Application
Wire/Cable
Insulation Dia
0.045 to 0.07 in
Terminal Orientation
Straight
Contact Plating Material
Tin
Mounting Type
Stud Mount
Maximum Operating Temperature
221 Degrees F
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.