CAD
Shop SCHNEIDER ELECTRIC

Safety Switch, Fusible, 3PST, Three Phase, NEMA 3R, Indoor/Outdoor, Steel

  • Mfr # VH361NRB
  • Zoro # G509691317
CAD Available

product price: 
$
614.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VH361NRB
Zoro #
G509691317
UPC #
3606485893778
Country of Origin
Korea, Republic of
Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
Galvannealed Steel
Standards
EU RoHS, UL Listed file E2875
Duty
Heavy Duty
Amps
30 A
IP Rating
IP14
Number of Poles
3
Number of Wires
4
Neutral Assembly Included
Yes
Includes
Dual Cover Interlock
Mounting Style
Surface Mount
Horsepower @ 480V AC
15 hp
Features
Quick Make/Break Operating Mechanism, Viewing Window
Includes Interlocked Receptacle
Yes
Series
F
Number of Locks
2
Number of Mounting Holes
3
NEMA Enclosure Rating
3R
Horsepower @ 600V AC
20 hp
Fuse Kit (Class R)
Mfr. No. RFK03L
Compatible with Manufacturer Model Number
RFK03L
Horsepower @ 240V AC
Not Rated
Compatible Manufacturer Part Number
RFK03L
Compatible Manufacturer Model Number
RFK03L
For Use With Mfr. Model Number
RFK03L
Device Mounting
surface
Device Application
heavy application
Wiring Configuration
4-wire (3PH + N)
Disconnector Device Type
fusible disconnect
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Electrical Connection
lugs
Product Or Component Type
Single Throw Safety Switch
Product Certifications
UL listed file E2875
Device Composition
neutral (factory installed)
Tightening Torque
45-45 lbf.in 13.3-13.3 mm² (AWG 6) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Series Name
heavy duty
Compatible with Manufacturer Model No.
RFK03L
Compatible with Mfr. Model No.
RFK03L
For Use with Mfr Model Number
RFK03L
Compatible Pump Manufacturer Part Number
RFK03L
Compatible Mfr. Model Number
RFK03L
CAD Available
Yes
For Manufacturer Part Number
RFK03L
Compatible with Mfr. Model Number
RFK03L

Dimensions

Height
14 7/8 in
Depth
5 1/8 in
Width
6 5/8 in
Maximum Enclosure Depth
5.11 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03L, Contact Form 3PST, Current Rating 30 A, Depth 5 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK03L, Handle Color Black/Red, Height 14 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.