Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05P MTA100 CONN ASSY 22AWG RED

  • Mfr # 640440-5

  • Zoro # G300927608


product price: $0.26
/ea
Sold in multiples of 313 for $81.38

Key Features

Insulation Color
Red
Features
Strain Relief
Standards
CSA, UL; UL
Connection Type
Locking Lance, Socket, IDC
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640440-5
Zoro #
G300927608
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in

Details

Item
Connector
Insulation Color
Red
Features
Strain Relief
Standards
CSA, UL; UL
Connection Type
Locking Lance, Socket, IDC
Max. Temp.
105 Degrees C
Wire Range
22 AWG
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Connection Material
Copper Alloy
Wire Type
Discrete Wire, Stranded
Application
Wire/Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.