
05P MTA100 CONN ASSY F/T 26AWG
Mfr # 3-644564-5
Zoro # G300928483
product price: $0.28
/eaSold in multiples of 278 for $77.84
Key Features
Insulation Color
Blue
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Connection Material
Copper Alloy
Overall Length
0.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-644564-5
Zoro #
G300928483
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.6 in
Details
Item
Connector
Insulation Color
Blue
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Wire Range
0.12 to 0.15 mm²
Terminal Type
Feed Through Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Application
Signal, Wire and Cable, Power
Mounting Type
Cable Mount
Terminal Orientation
90 °
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.