Zoro Homepage

05P MTA156 ASSY 20AWG YEL LF

  • Mfr # 3-641149-5

  • Zoro # G700928175


product price: $2.79
/ea
Sold in multiples of 250 for $697.50

Key Features

Insulation Color
Yellow
Overall Length
0.78 in
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Range
20 AWG
Standards
UL, CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641149-5
Zoro #
G700928175
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.78 in

Details

Item
Connector Assembly
Insulation Color
Yellow
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Range
20 AWG
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Features
Strain Relief
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Max. Voltage
600V AC
Terminal Type
Socket
Application
Power, Printed Circuit Board, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.