
0.6 BTB 50 Posn MH_5.5 Plug
Mfr # 1759898-1
Zoro # G701042405
product price: $2.15
/ea
Sold in multiples of 5000 for $10,750.00
Key Features
Max. Voltage
50V AC
Max. Temp.
85°C
Series
Free Height
Height
4.1 mm
Features
With Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1759898-1
Zoro #
G701042405
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.1 mm
Contact Plating Thickness
0.0254 µm
Details
Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
85°C
Series
Free Height
Features
With Boss
For Use With
Receptacle Assembly
Terminal Type
Surface Mount
Contact Type
Tab
Hole Center to Center
0.6 mm
Flammability Rating
UL 94 V-0
Number of Contacts
50
Terminal Finish
Tin Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash
Current Rating
0.5 A
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.