Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06 MODII HORZ SR CE 100CL

  • Mfr # 5535676-5

  • Zoro # G401044853


product price: $2.35
/ea
Sold in multiples of 37 for $86.95

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5535676-5
Zoro #
G401044853
UPC #
-
Country of Origin
China

Dimensions

Height
3.47 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Color
Black
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated
Number of Contacts
6
Contact Type
Socket
Number of Rows
1
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
2 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.