Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06 MODIV HSG COMP DR .100 EARS

  • Mfr # 1-87483-5

  • Zoro # G700955218


product price: $4.15
/ea
Sold in multiples of 17 for $70.55

Key Features

Color
Black
Height
6.1 mm
Number of Rows
2
Length
0.8 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87483-5
Zoro #
G700955218
UPC #
-
Country of Origin
United States

Dimensions

Height
6.1 mm
Length
0.8 in

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Contact Type
Socket
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
6
Connection Material
Beryllium Copper
Current Rating
3 A
Terminal Type
Crimp
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.