Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06 MTE HDR SRRA LTCH.100CL LF

  • Mfr # 5-103635-5

  • Zoro # G300940638


product price: $1.55
/ea
Sold in multiples of 60 for $93.00

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Height
13.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103635-5
Zoro #
G300940638
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
17.78 mm
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
For Use With
Receptacle Housing Assembly
Terminal Type
Insulation Displacement Crimp
Features
Shrouded
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Brass
Contact Type
Pin
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
6
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.