Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P .093 COMM P&S RECPT

  • Mfr # 770782-1

  • Zoro # G001039853


product price: $3.35
/ea
Sold in multiples of 24 for $80.40

Key Features

Number of Rows
1
Application
Power, Signal
Color
Natural
Width
6.1 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770782-1
Zoro #
G001039853
UPC #
-
Country of Origin
United States

Dimensions

Width
6.1 mm
Length
32.21 mm

Details

Item
Housing
Number of Rows
1
Application
Power, Signal
Color
Natural
Material
Nylon
For Use With
Plug Housing
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Max. Voltage
250V AC
Hole Center to Center
5.03 mm
Contact Type
Socket
Number of Contacts
6
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.