06P DUAC PLUG HSG 94V-0 PAN MT

  • Mfr # 794598-6

  • Zoro # G900957371


product price:  $0.37
/ea
Sold in multiples of 250 for $92.50

Key Features

Color
White
For Use With
Printed Circuit Board
Height
0.461 in
Number of Rows
2
Width
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
794598-6
Zoro #
G900957371
UPC #
-
Country of Origin
China

Dimensions

Height
0.461 in
Width
0.94 in
Length
13.8 mm

Details

Item
Connector
Color
White
For Use With
Printed Circuit Board
Number of Rows
2
Material
Nylon
Standards
UL E28476
Flammability Rating
UL 94 V-0
Connector Type
Plug
Max. Temp.
105°C
Max. Voltage
600V AC
Hole Center to Center
4.2 mm
Contact Type
Pin

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.