Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P MINI-UMNL ASSY VO SNAU

  • Mfr # 770178-2

  • Zoro # G101039692


product price: $2.99
/ea
Sold in multiples of 30 for $89.70

Key Features

Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Width
9.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770178-2
Zoro #
G101039692
UPC #
-
Country of Origin
United States

Dimensions

Width
9.83 mm
Height
13.49 mm
Length
13.97 mm
Max. Insulation Dia.
3.2 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
For Use With
Plug Housing
Color
White
Terminal Finish
Matte Tin-Lead Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Current Rating
9.5 A
Hole Center to Center
4.14 mm
Contact Type
Pin
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.