Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

070 MLC W-W CAP HSG 20P F/A

  • Mfr # 1-174938-1

  • Zoro # G000955543


product price: $1.39
/ea
Sold in multiples of 224 for $311.36

Key Features

Number of Rows
2
Width
0.717 in
Length
60 mm
Material
PBT
Height
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-174938-1
Zoro #
G000955543
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
0.717 in
Length
60 mm
Height
1.24 in

Details

Number of Rows
2
Material
PBT
Max. Temp.
105°C
Color
White
Number of Contacts
20
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.