Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

070 MLC W-W PLUG HSG 20P

  • Mfr # 174952-1

  • Zoro # G000956335


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Number of Rows
2
Material
PBT
Color
Natural
Height
1.026 in
Length
21.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174952-1
Zoro #
G000956335
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
1.026 in
Length
21.6 mm
Width
1.803 in

Details

Number of Rows
2
Material
PBT
Color
Natural
Features
Terminal Position Assurance
Hole Center to Center
0.138 in, 0.217 in
Max. Voltage
12V DC
Number of Contacts
20
Flammability Rating
UL 94 HB
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.