Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

070 MULTILOK CAP HSG 18 PO

  • Mfr # 282372-1

  • Zoro # G900956381


product price: $1.35
/ea
Sold in multiples of 64 for $86.40

Key Features

Number of Rows
2
Material
PBT
Width
1.15 in
Length
44.2 mm
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282372-1
Zoro #
G900956381
UPC #
-
Country of Origin
Italy

Dimensions

Width
1.15 in
Length
44.2 mm
Height
1.236 in

Details

Number of Rows
2
Material
PBT
Color
Natural
Max. Temp.
105°C
Hole Center to Center
3.5 mm
Number of Contacts
18
Max. Voltage
24V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.