Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07P MTA156 CONN ASSY 22AWG RED

  • Mfr # 3-643819-7

  • Zoro # G700928601


product price: $0.70
/ea
Sold in multiples of 300 for $210.00

Key Features

Insulation Color
Red
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Connection Material
Copper Alloy
Terminal Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643819-7
Zoro #
G700928601
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27.74 mm

Details

Item
Connector Assembly
Insulation Color
Red
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Connection Material
Copper Alloy
Terminal Type
Socket
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Wire Range
22 AWG
Standards
UL, CSA Listed
Max. Voltage
600V AC
Application
Power, Printed Circuit Board, Wire and Cable
Mounting Type
Cable Mount
Insulation Dia
0.095 in
Terminal Orientation
90 °
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.