Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07P MTA156 HDR ASSY FL ST 30AU

  • Mfr # 641208-7

  • Zoro # G900927763


product price: $3.95
/ea
Sold in multiples of 70 for $276.50

Key Features

Insulation Color
Natural
Connection Type
Straight, Solder
Pin Length (In.)
0.4 in
Terminal Type
Plug
Overall Length
1.092 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641208-7
Zoro #
G900927763
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.4 in
Overall Length
1.092 in

Details

Item
Connector
Insulation Color
Natural
Connection Type
Straight, Solder
Terminal Type
Plug
Max. Temp.
105 Degrees C
Standards
CSA, UL; UL
Features
Unshrouded Header
Max. Voltage
600V AC
Connection Material
Copper Alloy
Application
Printed Circuit Board
Mounting Type
Vertical; Through Hole
Contact Plating Material
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.