Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.8 BTB REC ASSY 22P H=4 LEAD FREE

  • Mfr # 2-5917408-2

  • Zoro # G301041297


product price: $2.19
/ea
Sold in multiples of 1000 for $2,190.00

Key Features

Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Mate
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5917408-2
Zoro #
G301041297
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.05 to 0.127 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Mate
Material
Nylon
Features
With Boss
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Hole Center to Center
0.8 mm
Number of Rows
2
Number of Contacts
22
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.