Zoro Homepage

Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Pin Termination

  • Mfr # 1546734-8

  • Zoro # G400973338


product price: $14.69
/ea
Sold in multiples of 15 for $220.35

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546734-8
Zoro #
G400973338
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2.675 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Color
Black
Top Hardware
Wire Clamp Combo Head
Barrier Strip Style
Dual Barrier
Number of Positions
8
Number of Levels
1
Screw Material
Steel
Screw Plating Material
Zinc Chromate
Connector & Contact Terminates To
Printed Circuit Board
UL Flammability Rating
UL 94V-0
Terminal Plating Material
Tin
Screw Head Type
Combo Phil-Slot
Profile
High
Block Style
Open Bottom with Standoffs
Mounting Angle
Vertical
Terminal Material
Brass
Housing Material
Nylon 66
Mounting Insert
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.