Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08P MTA100 CONN ASSY POL RIB

  • Mfr # 3-643814-8

  • Zoro # G800928341


product price: $0.66
/ea
Sold in multiples of 400 for $264.00

Key Features

Insulation Color
White
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Wire Range
0.2 mm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643814-8
Zoro #
G800928341
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22.86 mm

Details

Item
Connector
Insulation Color
White
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Wire Range
0.2 mm²
Wire Type
Discrete Wire, Stranded
Standards
UL, CSA Listed
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Terminal Type
Closed End Receptacle
Application
Signal, Wire and Cable, Power
Terminal Orientation
90 °
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.