
08pos.MINI-MATCH FBTB 5mm pitch
Mfr # 5164854-8
Zoro # G501042346
product price: $2.99
/ea
Sold in multiples of 95 for $284.05
Key Features
Max. Voltage
354V AC
Max. Temp.
85°C
Application
Signal
For Use With
Receptacle Assembly
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5164854-8
Zoro #
G501042346
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
1.27 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
354V AC
Max. Temp.
85°C
Application
Signal
For Use With
Receptacle Assembly
Material
Thermoplastic
Current Rating
7 A
Flammability Rating
UL 94 V-0
Number of Contacts
8
Contact Finish
Tin Plated
Connection Material
Brass
Terminal Finish
Tin Plated
Contact Type
Socket
Hole Center to Center
5 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Terminal Type
Through Hole - Solder
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.