
09 MSFL PLUG RA 318 (IN FM BL)
Mfr # 747840-4
Zoro # G301039348
product price: $4.25
/eaSold in multiples of 50 for $212.50
Key Features
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Material
Glass-Filled Nylon, Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
747840-4
Zoro #
G301039348
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Material
Glass-Filled Nylon, Glass-Filled Polyester
Features
With Grounding Indents and Grounding Straps
Finish
Tin Plated
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Contacts
9
Current Rating
6 A
Connection Material
Brass
Connector Type
Plug
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Finish
Tin-Lead
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.