
09 MSFL RCPT RA 590 (IN FM BL)
Mfr # 5747836-4
Zoro # G301043703
product price: $7.19
/ea
Sold in multiples of 17 for $122.23
Key Features
Max. Temp.
105°C
Application
Signal
Features
With Grounding Straps
Color
Black
Material
Glass-Filled Nylon, Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5747836-4
Zoro #
G301043703
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Features
With Grounding Straps
Color
Black
Material
Glass-Filled Nylon, Glass-Filled Polyester
Finish
Tin Plated
Number of Contacts
9
Number of Rows
2
Terminal Finish
Tin Plated
Current Rating
6 A
Hole Center to Center
2.74 mm
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.