Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09 RCPT SP/MS CNUT

  • Mfr # 5747190-4

  • Zoro # G701042535


product price: $11.99
/ea
Sold in multiples of 17 for $203.83

Key Features

Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Color
Black
Material
Glass-Filled Nylon, Glass-Filled PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5747190-4
Zoro #
G701042535
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Color
Black
Material
Glass-Filled Nylon, Glass-Filled PBT
Connector Type
Receptacle
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Rows
2
Current Rating
6 A
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.74 mm
Terminal Finish
Tin Plated
Number of Contacts
9
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.