Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09 RCPT SP/MS STD

  • Mfr # 5745183-3

  • Zoro # G501042605


product price: $12.39
/ea
Sold in multiples of 34 for $421.26

Key Features

Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Color
Black
Material
Glass-Filled PBT, Glass-Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745183-3
Zoro #
G501042605
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Color
Black
Material
Glass-Filled PBT, Glass-Filled Nylon
Contact Finish
Gold Plated
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Current Rating
6 A
Hole Center to Center
2.77 mm
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.