Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

096 ENHNCD EURO PIN ASSY

  • Mfr # 650987-5

  • Zoro # G100953784


product price: $18.39
/ea
Sold in multiples of 21 for $386.19

Key Features

Type
Plug
Insulation Material
High Temperature Glass-Filled Polyester
Maximum Voltage
30 V DC
Application
Power, Signal
Current
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650987-5
Zoro #
G100953784
UPC #
-
Country of Origin
China

Dimensions

Height
12.7 mm

Details

Item
Connector
Type
Plug
Insulation Material
High Temperature Glass-Filled Polyester
Maximum Voltage
30 V DC
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Hole Center to Center
2.54 mm
Material
High Temperature Glass-Filled Polyester
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connection Material
Brass
Number of Rows
3
Number of Contacts
96
Current Rating
1.5 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.