Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P MINI UMNL HDR ASSY BLMT LF

  • Mfr # 1-794130-1

  • Zoro # G100937654


product price: $8.59
/ea
Sold in multiples of 200 for $1,718.00

Key Features

Color
White
Insulation Material
Thermoplastic
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794130-1
Zoro #
G100937654
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
White
Insulation Material
Thermoplastic
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
4.14 mm
For Use With
Plug Housing
Material
Thermoplastic
Max. Temp.
105°C
Contact Finish
Tin Plated
Number of Contacts
9
Number of Rows
3
Current Rating
9.5 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.