Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P MR II CAP HSG V0 RED

  • Mfr # 1-640511-0

  • Zoro # G300955168


product price: $2.39
/ea
Sold in multiples of 30 for $71.70

Key Features

Color
Red
Height
7.37 mm
Number of Rows
3
Width
0.84 in
Length
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640511-0
Zoro #
G300955168
UPC #
-
Country of Origin
United States

Dimensions

Height
7.37 mm
Width
0.84 in
Length
1.06 in
Max. Insulation Dia.
2.92 mm

Details

Item
Housing
Color
Red
Number of Rows
3
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
9
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Flammability Rating
UL 94 V-0
Contact Type
Pin
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.