Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P MTA156 CONN ASSY 18AWG ORA

  • Mfr # 3-640599-9

  • Zoro # G600928350


product price: $0.96
/ea
Sold in multiples of 200 for $192.00

Key Features

Insulation Color
Orange
Features
Strain Relief
Wire Range
18 AWG
Connection Material
Copper Alloy
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640599-9
Zoro #
G600928350
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.404 in

Details

Item
Connector Assembly
Insulation Color
Orange
Features
Strain Relief
Wire Range
18 AWG
Connection Material
Copper Alloy
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Terminal Type
Socket
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Application
Power, Printed Circuit Board, Wire and Cable
Terminal Orientation
90 °
Mounting Type
Cable Mount
Insulation Dia
0.095 in
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.