Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P UMNL CAP HSG WHTE P/MT V0

  • Mfr # 794761-1

  • Zoro # G600957336


product price: $2.15
/ea
Sold in multiples of 1200 for $2,580.00

Key Features

Color
Natural
For Use With
Universal MATE-N-LOK Plug
Number of Rows
3
Material
Nylon
Standards
UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794761-1
Zoro #
G600957336
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
For Use With
Universal MATE-N-LOK Plug
Number of Rows
3
Material
Nylon
Standards
UL E28476
Application
Power, Signal
Features
Panel Mount Feature
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Number of Contacts
9
Hole Center to Center
6.35 mm
Max. Voltage
600V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.