Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P UMNLII IN-LNE PLUG HSG KIT

  • Mfr # 770021-1

  • Zoro # G600957497


product price: $1.45
/ea
Sold in multiples of 150 for $217.50

Key Features

Color
White
Number of Rows
3
Max. Voltage
600V AC
Width
20.32 mm
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770021-1
Zoro #
G600957497
UPC #
-
Country of Origin
United States

Dimensions

Width
20.32 mm
Length
22.99 mm

Details

Color
White
Item
Housing
Number of Rows
3
Max. Voltage
600V AC
Application
Power, Signal
Hole Center to Center
6.35 mm
For Use With
Universal MATE-N-LOK Connectors
Terminal Type
Crimp
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
120°C
Material
Nylon
Flammability Rating
UL 94 V-0
Number of Contacts
9
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.