Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 POS HSG MARK II+

  • Mfr # 174879-2

  • Zoro # G100957003


product price: $0.74
/ea
Sold in multiples of 200 for $148.00

Key Features

Number of Rows
1
Height
14.2 mm
Application
Signal
Length
1.28 in
Width
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174879-2
Zoro #
G100957003
UPC #
-
Country of Origin
Japan

Dimensions

Height
14.2 mm
Length
1.28 in
Width
0.531 in

Details

Number of Rows
1
Application
Signal
Features
Sealable; Terminal Position Assurance
Material
PBT
Color
Black
Number of Contacts
1
Max. Temp.
105°C
Max. Voltage
12V DC
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.