Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 DUAC PLUG HSG 94V-2 FR/HANG

  • Mfr # 1-794542-0

  • Zoro # G500955098


product price: $0.24
/ea
Sold in multiples of 400 for $96.00

Key Features

Number of Rows
2
Height
0.46 in
For Use With
Printed Circuit Board
Standards
UL E28476
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794542-0
Zoro #
G500955098
UPC #
-
Country of Origin
China

Dimensions

Height
0.46 in
Width
0.94 in
Length
22.2 mm

Details

Item
Connector
Number of Rows
2
For Use With
Printed Circuit Board
Standards
UL E28476
Color
Natural
Material
Nylon
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Connector Type
Plug
Number of Contacts
10
Contact Type
Pin
Hole Center to Center
4.2 mm
Max. Voltage
600V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.