
1.0 FPC ZIF V/T SMT 16P
Mfr # 1-1734248-6
Zoro # G801041247
product price: $1.99
/eaSold in multiples of 1000 for $1,990.00
Key Features
Length
23.4 mm
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1734248-6
Zoro #
G801041247
UPC #
-
Country of Origin
China
Dimensions
Length
23.4 mm
Width
0.181 in
Height
7.7 mm
Contact Plating Thickness
0.025 µm
Details
Item
Connector
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Polyamide
Connector Type
Receptacle
Hole Center to Center
1 mm
Connection Material
Phosphor Bronze
Contact Type
Socket
Contact Finish
Gold Plated
Current Rating
1 A
Terminal Type
Surface Mount
Number of Contacts
16
Terminal Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.