Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 MODIV VRT DR SFMNT 30AU

  • Mfr # 5-147747-5

  • Zoro # G301042683


product price: $2.15
/ea
Sold in multiples of 250 for $537.50

Key Features

Max. Voltage
250V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189; CSA LE7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-147747-5
Zoro #
G301042683
UPC #
-
Country of Origin
China

Dimensions

Height
6.73 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189; CSA LE7189
Color
Black
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Rows
2
Terminal Finish
Tin Plated
Current Rating
3 A
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Contact Finish
Gold Plated
Number of Contacts
10
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.