Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 MODII 2PC HDR DR SHRD .100

  • Mfr # 102567-9

  • Zoro # G600937048


product price: $15.49
/ea
Sold in multiples of 12 for $185.88

Key Features

Color
Black
Insulation Material
None
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102567-9
Zoro #
G600937048
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.97 mm
Contact Plating Thickness
0.381 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
3 A
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Material
Thermoplastic
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Features
Shrouded
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Contact Finish
Bright Gold Plated
Number of Rows
2
Contact Type
Pin
Current Rating
3 A
Number of Contacts
100
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.