Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

106017/106018=TERMINAL FEM. CR

  • Mfr # 1-1437709-5

  • Zoro # G900927220


product price: $0.29
/ea
Sold in multiples of 5000 for $1,450.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
1 mm²
Minimum Wire Size
0.5 mm²
Maximum Operating Temperature
266 Degrees F
Wire Type
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437709-5
Zoro #
G900927220
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
1 mm²
Minimum Wire Size
0.5 mm²

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Maximum Operating Temperature
266 Degrees F
Wire Type
Copper
Insulation Dia
0.045 to 0.055 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.