Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10CFE1 S0=F7834

  • Mfr # 1-6609113-3

  • Zoro # G800982893


product price: $38.99
/ea
Sold in multiples of 2 for $77.98

Key Features

Type of Connector
IEC 320/C-14
Voltage Selection
None
Input Type
IEC
Current Rating
10A
Operating Temperature Range
-10 to 40°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609113-3
Zoro #
G800982893
UPC #
-
Country of Origin
China

Details

Type of Connector
IEC 320/C-14
Voltage Selection
None
Input Type
IEC
Current Rating
10A
Operating Temperature Range
-10 to 40°C
Filtered
Yes
Output Type
.250" FASTON
Mount Style
Flanged
Mount Angle
Vertical
Filter Type
Power Entry Module
Shield Style
Shielded
Voltage (Max)
250 VAC
Switch Type
DPST
Leakage Current (Max) (120VAC, 60Hz)
250µA
Leakage Current (Max) (250VAC, 50Hz)
400µA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.