Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10EGG8-2=F8244

  • Mfr # 3-1609115-6

  • Zoro # G200984046


product price: $22.29
/ea
Sold in multiples of 3 for $66.87

Key Features

Filter Type
Power Entry (Filtered/Unfiltered)
Current Rating (A)
10
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Voltage (Max) (VAC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1609115-6
Zoro #
G200984046
UPC #
-
Country of Origin
China

Details

Filter Type
Power Entry (Filtered/Unfiltered)
Current Rating (A)
10
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Voltage (Max) (VAC)
250
Type of Connector
IEC 60320-1 C-14
Low Profile
Yes
Filtered
Yes
Switch Type
None
Operating Temperature Range (°C)
-10 ° - 40
Mount Angle
Vertical
Fuse Options
Dual
Mount Style
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.