Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P AMPMODU II STIFTLEIST

  • Mfr # 1-966443-0

  • Zoro # G301040382


product price: $1.89
/ea
Sold in multiples of 60 for $113.40

Key Features

Material
PBT
Color
Green
Contact Finish
Gold Plated
Number of Contacts
10
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-966443-0
Zoro #
G301040382
UPC #
-
Country of Origin
Hungary

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Material
PBT
Color
Green
Contact Finish
Gold Plated
Number of Contacts
10
Number of Rows
1
Connector Type
Header
Terminal Type
Through Hole - Solder
Type
Breakaway
Contact Type
Pin
Connection Material
Copper Tin
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.