Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P MOD 1 P.S.ASSY

  • Mfr # 280619-1

  • Zoro # G301042003


product price: $2.15
/ea
Sold in multiples of 200 for $430.00

Key Features

Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Green
Features
Shrouded
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280619-1
Zoro #
G301042003
UPC #
-
Country of Origin
Poland

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Green
Features
Shrouded
Material
Polycarbonate
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Rows
1
Hole Center to Center
3.96 mm
Number of Contacts
10
Connection Material
Brass
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.